Mobile Heavy Duty Cart System - 55 Gallon Drums
This heavy-duty mobile cart system is designed for use with 55 gallon drums. The system incorporates an industrial grade pneumatic 3:1 ratio drum pump, rated at 5 GPM at 120 PSI max operating pressure. This pump carries a 5 year warranty and is supplied complete with bung adapter and air filter/regulator which is typically set at 80 – 90 PSI for normal operation.
Pump discharge is via a ½" x 12' industrial grade hose and electronic digital meter/control handle. The control handle is a "balanced" valve design which allows the operator to easily control fluid flow without the annoying sudden on/off typically seen in many other control handles. The meter is powered by two field replaceable AA batteries which typically last two years or more. Units of measure displayed on this meter can be easily changed from quarts, gallons, pints or liters. The meter incorporates a resettable batch total and a non-resettable cumulative total, accuracy is approximately +/- 0.5% over a flow range of 0.3 – 8 GPM.
The cart is constructed from heavy gauge steel and is powder coated for long lasting durability. Cart design includes a handy tool tray and drum bar to secure the drum onto the cart. A convenient bracket and drip cup provide a handy place to store the pump during drum change. Large 9" diameter wheels with ball-bearings, 7" diameter swivels and tow bar allow easy maneuverability.
Liquidynamics 20094-S31 Mobile Heavy Duty Cart System, 55 Gallon Drums
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,599.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 37 in |
| Height | 53 in |
| Weight | 122 lbs |
Product Details
| Assembly Required | Yes |
| Capacity | 55 gal |
| Description | Mobile Heavy Duty Cart System |
| Drum Capacity | 55 gal |
| Color | Gold |
| Manufacturers Part Number | 20094-S31 |
| Brand | Liquidynamics |