- The Rubbermaid Commercial Utility Cart with Lipped Shelf is perfect for transporting materials, supplies, and heavy loads in almost any environment
- Handy, durable utility cart features rust-, dent-, chip- and peel-proof structural foam construction
- Ergonomically designed push handle provides optimum hand placement and push height improving control and worker safety
- Molded-in storage compartments, holsters, hooks and notches
- Molded-in customizable fittings
- High density structural resin construction
- Easy-access bottom shelf
- Rounded corners and shelf walls won't damage furniture and walls
- Variable grip-height handle improves control and worker safety
- Built-in tool holster and molded-in fittings allow for easy addition of pipes or rods
- 500 lb. capacity
- (2) Non-Locking Non-Swivel; (2) Non-Locking Swivel
Rubbermaid® Heavy-Duty Utility Cart, 2 Shelves, 500 lb. Cap., 45-1/4"x 25-3/4"x 33-1/4",Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$359.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-1/4 in |
| Width | 25-3/4 in |
| Height | 33-1/4 in |
| Weight Capacity | 500 lbs |
| Weight | 150 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 22 in |
| Shelf Size | 45-1/4 x 25-3/4 in |
Product Details
| Assembly Required | No |
| Type | Industrial Utility Cart |
| Shelf Type | Flat with Lip |
| Shelf Capacity | 250 lbs |
| Color | Black |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Foam/Plastic |
| Manufacturers Part Number | FG452089BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 3 |