Gearwrench® 2 Shelf Heavy Duty Utility Cart, 41"W x 17"D x 34"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Gearwrench® 2-shelf heavy-duty utility cart combines durable plastic construction with professional-grade mobility. Integrated handles and built-in storage keep supplies and tools organized and within easy reach. Four 5-inch casters, including swivel and fixed wheels, help the cart maneuver smoothly and stay controlled in tight shop spaces. With a 500-pound capacity and a 2-year warranty, it is built for everyday garage and workshop use without fighting stuck or squeaky wheels. Push, pull, or steer your cart exactly where you need it with minimal effort due to our conveniently-located handle.
PRICE
$154.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 17 in |
| Height | 34 in |
| Weight Capacity | 500 lbs |
| Weight | 34.2 lbs |
| Caster Size | 5 in |
Product Details
| Assembly Required | Yes |
| Type | Utility Cart |
| Color | Black |
| Style | Mobile |
| Number of Shelves | 2 |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | GWPSCS |
| Brand | Gearwrench |
Warranty
| Warranty | 2 yr |