Gearwrench® 2 Shelf Heavy Duty Utility Cart, 47"W x 26"D x 34"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Gearwrench® 2-shelf heavy-duty utility cart delivers durable, mobile storage for demanding garages and workshops without fighting stuck or squeaky wheels. Its plastic construction, integrated handle, built-in small-item storage, and barrier-wall shelves keep tools organized and secure. Four robust 5-inch casters, including swivel and fixed wheels, provide controlled movement in tight spaces. The cart supports up to 500 pounds and is backed by a 2-year warranty. Push, pull, or steer your cart exactly where you need it with minimal effort due to our conveniently-located handle.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Depth | 26 in |
| Height | 34 in |
| Weight Capacity | 500 lbs |
| Weight | 49.6 lbs |
| Caster Size | 5 in |
Product Details
| Assembly Required | Yes |
| Type | Utility Cart |
| Color | Black |
| Style | Mobile |
| Number of Shelves | 2 |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | GWPSCM |
| Brand | Gearwrench |
Warranty
| Warranty | 2 yr |