Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB1958726

MPN #: HET-2436-2-95

Durham Mfg.® Utility Cart w/2 Shelves, 4000 lb. Capacity, 42-1/8"L x 24"W x 37-3/8"H, Gray

Product Description
  • 2" x 3/16" angle iron frame
  • 4,000 lb. capacity unit is welded 14 gauge steel shelves with channel formed sides. 5,000 lb. capacity unit is welded 12 gauge steel shelves.
  • Shelves are reinforced and have lips down
  • Bolt-on casters; (2) swivel and (2) rigid
  • Sturdy tubular push handle
  • Ships fully assembled
  • Durable, textured, gray powder coat finish


PRICE
$489.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-1/8 in
Width24 in
Height37-3/8 in
Weight Capacity4000 lbs
Weight109 lbs
Shelf Clearance26-1/2 in
Shelf Size24 in
Wheel Diameter6 in
Lower Shelf L x W24 x 36 in
Shelf Width36 in
Deck Height9-3/8 in
Top Shelf Height37-3/8 in

Product Details

Assembly RequiredNo
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberHET-2436-2-95
BrandDurham Mfg.
TypeStock Cart
Shelf TypeFlat
Shelf Capacity2000 lbs
ColorGray
Wheel TypeSolid
Handle TypePush Handle

Warranty

Warranty1 yr