Hospitality 1 Source All-In-One Utility Cart Stainless Steel, Grey Deck, 5" Semi-Pneumatic Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Easily transport luggage, bags and even boxes throughout your property.
PRICE
$765.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 1-1/2 in |
| Depth | 25 |
| Height | 37 in |
| Weight Capacity | 600 lbs |
| Weight | 54 lbs |
| Wheel Diameter | 5 in |
| Diameter | 1-1/2 in |
Product Details
| Bumper Color Family | Gray |
| Upright Finish | Stainless Steel |
| Color | Silver |
| Wheel Type | Semi-Pneumatic |
| Carpeted Deck Color Family | Gray |
| Upright Material | Steel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | UCHSSGG-5 |
| Number of Wheels | 4 |
| Brand | Hospitality 1 Source |
Warranty
| Warranty | 1 yr |