- 2" x 3/16" angle iron frame
- 4,000 lb. capacity unit is welded 14 gauge steel shelves with channel formed sides. 5,000 lb. capacity unit is welded 12 gauge steel shelves.
- Shelves are reinforced and have lips down
- Bolt-on casters; (2) swivel and (2) rigid
- Sturdy tubular push handle
- Ships fully assembled
- Durable, textured, gray powder coat finish
Durham Mfg.® Heavy Duty Utility Cart, 4000 Lb. Cap. 2 Shelves 8" Wheels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,455.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 39-1/2 in |
| Weight Capacity | 5000 lbs |
| Weight | 264 lbs |
| Shelf Clearance | 26-1/2 in |
| Gauge | 12 ga |
| Shelf Size | 36 in |
| Wheel Diameter | 8 in |
| Lower Shelf L x W | 36 x 72 in |
| Shelf Width | 72 in |
| Deck Height | 11 in |
| Top Shelf Height | 39-1/2 in |
Product Details
| Assembly Required | No |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | HET-3672-2-5K-95 |
| Brand | Durham Mfg. |
| Type | Stock Cart |
| Shelf Capacity | 2500 lbs |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
Warranty
| Warranty | 1 yr |