Thermo Scientific Nalgene Heavy-Duty HDPE Bottles with Closure, 4 Liter, Case of 6
Write a Review
|
Questions & Answers (0)
Product Description
Store and ship liquids or dry chemicals with these large, thick-walled and wide-mouthed Thermo Scientific Nalgene HDPE Heavy-Duty Bottles with Closure specially designed for extra-rugged use. Used as reservoirs and waste traps in automated instrumentation. Includes white polypropylene screw caps. White polypropylene linerless closures are leak proof.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$419.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-5/16 in |
| Diameter | 155 mm |
Product Details
| Type | General Purpose Bottles |
| Neck Finish | 83B |
| Color | White |
| Closure | 83B |
| Cap Material | PP |
| Capacity | 4 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | HDPE |
| Description | Heavy-Duty Bottle |
| Package Quantity | 6 |
| Manufacturers Part Number | 2125-4000 |
| Cap Color Family | White |
| Brand | Nalgene |