Lyon® Full Width Shelf for All-Welded Storage Cabinet, 14 Gauge, 58-1/4"W x 21-1/2"D
Write a Review
|
Questions & Answers (0)
Product Description
Increase your storage possibilities even further with the full width shelf for all-welded storage cabinets! Adding more steel shelves to your existing all-welded storage cabinet helps keep your items organized. Adding more shelves also allows you to store more of your heavier items such as motors, pumps, and other heavy equipment. Take advantage of any additional space in your cabinet! Adding extra shelves allows you to dedicate space to all of your tools, hardware, and equipment separately.
These steel storage shelves offer an overall weight capacity of 1,450 lbs per shelf. This heavy-duty full width shelf for all-welded storage cabinets features a 14 gauge steel construction. The four flanged sides provide added strength. The durable Dove Gray powder coat paint finish helps to protect the steel shelves from everyday use. Lyon® proudly makes these all-welded cabinet shelves in the USA!
The Versatile Full Width Shelf
Each adjustable shelf bolts securely into the cabinet's welded keyhole slots. Easily adjust the shelf on 3-inch centers to your ideal height. Each shelf includes the four nuts and bolts needed to secure the shelf in place. Shelves can quickly be added, repositioned and also removed as your storage needs change. Expand your storage possibilities even further by adding our stackable Yellow Parts Bin to your storage shelves. Industrial storage cabinets come with a Lifetime Limited Warranty.
These steel storage shelves offer an overall weight capacity of 1,450 lbs per shelf. This heavy-duty full width shelf for all-welded storage cabinets features a 14 gauge steel construction. The four flanged sides provide added strength. The durable Dove Gray powder coat paint finish helps to protect the steel shelves from everyday use. Lyon® proudly makes these all-welded cabinet shelves in the USA!
The Versatile Full Width Shelf
Each adjustable shelf bolts securely into the cabinet's welded keyhole slots. Easily adjust the shelf on 3-inch centers to your ideal height. Each shelf includes the four nuts and bolts needed to secure the shelf in place. Shelves can quickly be added, repositioned and also removed as your storage needs change. Expand your storage possibilities even further by adding our stackable Yellow Parts Bin to your storage shelves. Industrial storage cabinets come with a Lifetime Limited Warranty.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 58-1/4 in |
| Depth | 21-1/2 in |
| Weight | 30 lbs |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Shelf Capacity | 1450 lbs |
| Color | Gray |
| Accessory Type | Shelf |
| For Use With | Cabinet Shelve |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | DD1146 |
| Brand | Lyon |
Warranty
| Warranty | Lifetime Limited Warranty |