Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB1035794

MPN #: DWA7747

DeWalt® DWA7747 14" 66-Tooth Heavy Gauge Ferrous Metal Cutting Blade

Product Description
DeWalt® DWA7747 14" 66-Tooth Heavy Gauge Ferrous Metal Cutting Blade

Features:
  • 12% titanium carbide provides long life in metal cutting
  • Modified ATB Tooth Grind geometry provides clean, burr-free cuts
  • Tri-foil braze absorbs stress, making the tip stronger
  • Expansion slots dissipate heat which extends blade life


PRICE
$199.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size1 in
Kerf0.087"
Arbor1 in
Plate Thickness.071 in
Diameter14 in

Product Details

Max RPM1800 rpm
TypeHeavy Gauge Ferrous Metal Cutting Blade
Max Speed1,800 rpm
TPI66
DescriptionDeWalt Heavy Gauge Ferrous Metal Cutting Blade, DW7747, 1" Arbor, 14" Diameter,
Manufacturers Part NumberDWA7747
Hook Angle0°
BrandDeWalt