Features:
- Precision ground teeth for smooth, accurate cuts
- The 4-1/2 in. blade features a 3/8 in. arbor
- Ripping plywood or OSB
- 2x4 cutting
- Rafters
- Siding
- Panels
- Cut outs
- On the roof or overhead cuts
Weights & Dimensions
| Plate Thickness | 1 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 5000 rpm |
| Type | Carbide-Tipped |
| TPI | 24 |
| Package Quantity | 5 |
| Manufacturers Part Number | DWA412TCT |
| For Use With | Chop Saw |
| Hook Angle | 20° |
| Tool Compatibility | Chop Saw |
| Abrasive Material | Carbide |
| Brand | DeWalt |