Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3180716

MPN #: DXECH0369DX7PK

Dixie® Heavyweight Combo Pack, Tray w/ Plastic Utensils, Clear, 90 Forks, 30 Knives, 60 Spoons

Product Description
Dixie® Heavy-Weight Polystyrene Disposable Plastic Forks, Knives and Teaspoons Keeper Pack 30-60-90 Grab-n-Go® trays make it easy to provide your guests with quality, crystal clear plastic cutlery. For convenience, the cutlery comes in a reclosable tray so you can just store it and use it at the next gathering. Offered in a count designed to reduce leftover cutlery, each Dixie® Heavy-Weight Polystyrene Disposable Plastic Forks, Knives and Teaspoons Keeper Pack includes 90 forks, 60 spoons and 30 knives. It's the premium choice in disposable plastic cutlery, with full-size dinner length pieces that are durable enough to handle tough-to-cut foods.

Features:
  • Features an elegant design, providing an upscale image
  • Strong and rigid heavy-weight cutlery, these disposable utensils are perfect for your finest feast
  • Convenient reclosable tray helps with sanitation and easy storage until the next gathering
  • Ideal for catering, office parties, breakroom cafeterias, coffee shops and more


PRICE
$25.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Made in the USAYes
MaterialPolystyrene
Package Quantity180
DescriptionCombo Pack, Tray with Clear Plastic Utensils
ColorClear
Manufacturers Part NumberDXECH0369DX7PK
GradeHeavyweight
BrandDixie