- Cabinet holds 12 Microscope Trays horizontally; includes white polypropylene outer shell, polystyrene tray rails, and a vertically sliding, clear acrylic door with a knob for easy opening
- Trays store 20 standard 25 x 75mm (1 x 3") slides each in a horizontal position for full visibility
- White polystyrene background makes it easy to distinguish dyes and stains
- Handy finger cut out simplifies removal of slides
- Trays can be used independently or conveniently stored in the Slide Tray Cabinet (sold separately)
Bel-Art Microscope Slide Tray, 20 Capacity, 13 1/2 x 6 ⅝", Plastic 6Pk
Write a Review
|
Questions & Answers (0)
Product Description
This compact cabinet system holds up to 240 slides in a dust-free enclosure. Cabinet and trays sold separately.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 34L X 17Cmw (13½ X 6”) in |
Product Details
| Material | Polypropylene/Polystyrene |
| Description | Microscope Slide Trays |
| Manufacturers Part Number | H44581-0000 |
| Accessory Type | Microscope Slide Tray |
| For Use With | Slides |
| Brand | Bel-Art |