Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chinet

Model # :WBB3180559

MPN #: 81410

Chinet® Heavyweight Plastic Plates, 10-1/4" Dia., Black, 125/Pack, 4 Packs/Carton

Product Description
Premium-grade dinnerware provides superior strength and durability. Decorative, raised-rim border features a tasteful, contemporary design. Gloss-finished heavyweight plastic ensures rigid, cut- and leak-proof performance. Nesting, stackable pieces help you conserve storage space.

Features:
  • Superior strength and durability
  • Decorative, raised-rim border
  • Rigid, cut- and leak-proof performance
  • Stackable


PRICE
$205.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Width10-1/4 in
Diameter10-1/4 in

Product Details

Made in the USAYes
MaterialPlastic
Package Quantity500
DescriptionHeavyweight Plastic Plates
ColorBlack
Manufacturers Part Number81410
MicrowavableNo
ShapeRound
BrandChinet