Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chinet

Model # :WBB3180404

MPN #: 21226

Chinet® Classic Paper Plates, 6-3/4" Dia., White, 125/Pack, 8 Packs/Carton

Product Description
Find multiple uses for these versatile cut-resistant, disposable paper plates. In addition to being microwaveable, each plate is made from recycled fiber.

Features:
  • Disposable
  • Made with reclaimed fiber
  • Microwaveable
  • Cut-resistant


PRICE
$235.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4 in
Width6-3/4 in
Diameter6-3/4 in

Product Details

Made in the USAYes
MaterialPaper
Package Quantity1000
DescriptionPaper Plates
ColorWhite
Manufacturers Part Number21226
MicrowavableYes
ShapeRound
BrandChinet