- Get the impressive strength of molded fiber at an economical price
- Extra-rigid dinnerware supports whatever you dish out, without requiring wasteful doubling
- Decorative, highly practical rim edge helps prevent spillage
- Compliance standards: BPI Certified, Cedar Grove Composting approved
- Total recycled content percent: 100%
- Special features: Three-compartment plate
Chinet® PaperPro Molded Fiber Plates, 10-1/2" Dia., Natural, 125/Pack, 4 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 10-1/2 in |
| Diameter | 10-1/2 in |
Product Details
| Made in the USA | Yes |
| Material | Molded Fiber |
| Package Quantity | 500 |
| Description | 3-Compartment Molded Fiber Round Plates |
| Color | White |
| Manufacturers Part Number | 25777 |
| Microwavable | No |
| Shape | Round |
| Brand | Chinet |