C-Line Products Heavyweight Poly Sheet Protector, Antimicrobial Protected, Clear, 11 x 8 1/2, 100/BX
Write a Review
|
Questions & Answers (0)
Product Description
Extra durable heavyweight sheet protectors provide permanent storage for frequently used materials. Antimicrobial technology helps prevent the growth of stain causing bacteria, yeasts, molds, and fungi. Photocopies won't stick. No sheet punching necessary. Acid-free, archival quality. Clear finish. Triclosan-free. 100/BX
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 in |
| Width | 11-3/4 in |
| Height | 10-1/4 in |
| Weight | 3 lbs |
| Thickness/Grade | Heavy Gauge |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Clear |
| Accessory Type | Sheet Protector |
| For Use With | For Binders 31710 and 31720 |
| Sheets per Unit | 100 |
| Material | Antimicrobial Polypropylene |
| Description | Poly Sheet Protector Antimicrobial Protected |
| Package Quantity | 100/PK |
| Manufacturers Part Number | 62033 |
| Brand | C-Line Products |