C-Line Products Colored Polypropylene Sheet Protector, Assorted Colors, 11 x 8 1/2, 50/BX
Write a Review
|
Questions & Answers (0)
Product Description
The ultimate in the color coding experience. Full color offering of polypropylene top loading sheet protectors. Use alone or with both the C-Line Sheet Protectors with Index Tabs and Sheet Protectors with Colored Edges. Color coding works to organize and set apart presentations. No sheet punching necessary. Assorted colors include 10 each of blue, green, pink, yellow and non-glare. 50/BX.
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 11-1/2 in |
| Height | 10-1/8 in |
| Weight | 2 lbs |
| Thickness/Grade | Standard |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Assorted |
| Accessory Type | Sheet Protector |
| For Use With | For Binders 31710 and 31720 |
| Sheets per Unit | 50 |
| Material | Polypropylene |
| Description | Colored Polypropylene Sheet Protector |
| Package Quantity | 50/PK |
| Manufacturers Part Number | 62010 |
| Brand | C-Line Products |