Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3130569

MPN #: BWKKNIHWPPBIW

Boardwalk® Heavyweight Wrapped Knife, Polypropylene, Black, Pack of 1000

Product Description
A great option for virtually any dining environment, heavyweight, wrapped cutlery items offer quick event set-up or packing for to-go meals. Individually packaged for convenience and to ensure utensils remain sanitary, even after handling. The high-quality utensils have the versatility to be used with nearly any cuisine, making them an ideal fit for takeout, concession stands, cafeterias, offices, and special events.

Features:
  • Flexible plastic prevents cutlery from breaking during use
  • Neutral color options allow for use in a variety of settings, from office parties to upscale catering
  • Economical, yet sturdy option for takeout or dine-in uses


PRICE
$28.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-9/16 in

Product Details

Made in the USANo
MaterialPolypropylene
Package Quantity1000
ColorBlack
Manufacturers Part NumberBWKKNIHWPPBIW
GradeHeavyweight
BrandBoardwalk