Features:
- Clearance with two sets of numbers, ft. and in. marks
- Used with Height Guard clearance bars
- Clearance Sticker Measurements: 3-1/2" Letter Height & 22-1/2" Total Width
Weights & Dimensions
| Length | 22-1/2 in |
Product Details
| Assembly Required | No |
| Type | Graphics Kit |
| Tape Color Family | No Tape |
| Package Quantity | 1 |
| Description | Clearance Kit with Numbers |
| Color | White |
| Manufacturers Part Number | WTCL |
| Brand | Encore Commercial Products |