Height Guard™ Clearance Bar HTGRD4580YR, 4-1/2"Dia. X 80"L, Yellow W/Red Tape & Graphics
|
Questions & Answers (0)
Product Description
Height Guard Clearance Bars by Encore is designed with smooth sides so important messages like height measurements are easily added for extra safety. The ultraviolet resistant and antistatic sleeve is durable and withstands extreme temperatures. Facility managers know Height Guard Clearance bars reduce expensive property damage by alerting drivers to low hanging structures. Includes Graphics = "CLEARANCE" and 2-sets of numbers.
PRICE
$199.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Diameter | 4-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Graphics Clearance Bar |
| Tape Color Family | Red |
| Color | Yellow |
| Includes | "CLEARANCE" Graphics Kit & 2 Number Sets |
| Material | HDPE Plastic |
| Package Quantity | 1 |
| Description | Height Guard Clearance Bar |
| Manufacturers Part Number | HTGRD4580YR |
| Brand | Encore Commercial Products |
Warranty
| Warranty | 5 Year UV Protection |