Hein-Werner Forklift Stands 7 Ton (Pair) - HW93524F
Write a Review
|
Questions & Answers (0)
Product Description
7T forklift stands. Low profile muscle work for forklifts and heavy machinery Wide, square base for maximum load stability Adjusts from 9-1/2" to 15-3/4" at 1" intervals Heavy duty holding pins for adjustable heights Lightweight for portability and ease of positioning
PRICE
$799.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 12-3/8 in |
| Height | 9-1/2 in |
| Weight | 36 lbs |
| Max Height | 15-3/4 in |
| Low Height | 9-1/4 in |
Product Details
| Type | Forklift Stands |
| Color | Blue |
| Capacity | 7 |
| Package Quantity | 2 |
| Description | Forklift Stands |
| Manufacturers Part Number | HW93524F |
| Brand | Hein-Werner |