Hein-Werner 2 Ton Foldable Engine Crane Manual - HW93809
Write a Review
|
Questions & Answers (0)
Product Description
SFA Companies 2 Ton Foldable Engine Crane Manual - HW93809
PRICE
$13,509.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 40 in |
| Height | 88 in |
| Weight | 616 lbs |
| Max Height | 120-1/2 in |
Product Details
| Type | Engine Crane |
| Capacity | 2 Ton |
| Package Quantity | 1 |
| Description | Manual Folding Engine Crane |
| Color | Blue |
| Manufacturers Part Number | HW93809 |
| Brand | Hein-Werner |