- Contractor quality mechanical jack for all-purpose lifts and supports
- Holds heavy loads indefinitely - will not creep
- Heavy-duty bell shaped cast base
- Less effort required to lift capacity load with new design
- Corrugated steel swivel head turns easily under load
- Easy to carry and position with built-in handle
- Compliance: ANSI/AMSE B30.1 standards
- Turning bar not included
JET 15 Ton Screw Jack, SJ-15T - JT9-441315
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 7-1/2 in |
| Height | 15 in |
| Weight | 23.5 lbs |
| Max Height | 21 in |
| Low Height | 13-3/4 in |
| Height Extended | 21-1/2 |
| Base Dimensions | 6 in |
| Screw Size | 1-5/8 x 10-3/16 |
| Head Diameter | 3-1/4 in |
Product Details
| Type | Screw Jack |
| Color | Orange |
| Capacity | 15 |
| Description | Screw Jack |
| Package Quantity | 2 |
| Manufacturers Part Number | JT9-441315 |
| Brand | JET |