A 100% SOLUBLE FLUX TO BE USED WITH MOST PLUMBING SOLDERS - ESPECIALLY LEAD-FREE SOLDERS. Has working temperature of 250º F to 520º F. Safe to use on potable water systems. Can be used on copper, brass, galvanized, tin, zinc and other commonly soldered metals. Not for use on aluminum. Conforms to ASTM B813/93. This easy-to-use product is self-cleaning, non-fuming and non-corrosive. SOLU-FLUX has excellent wetting characteristics which provides for better solder flow and better joints. Will not liquefy in container and will not harden or dry out.
Black Swan Solu-Flux, 4 oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$111.60 Sold in packages of 12 / $9.30 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.75 in |
| Width | 8.0625 in |
| Size | 4 oz. |
Product Details
| Temperature Range | 250-520 |
| Package Quantity | 12 |
| Description | Solu-Flux |
| Color | White |
| Manufacturers Part Number | 03024 |
| Brand | Black Swan |