Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185531

MPN #: 75003473

Thermo Scientific Hematocrit Tube Rotor 75003473

Product Description
Process capillary tubes via centrifugation with the Thermo Scientific™ Hematocrit Rotor.

Specifications:
  • Capacity: Hold 24 hematocrit tubes
  • Max. RCF: 16,800 x g
  • Max. Speed: 14800 rpm
  • Angle: 90°
  • Includes: Manual count reader card
  • For Use With: Thermo Scientific™ Heraeus™ Pico and Fresco 17 and 21 microcentrifuges

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,695.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCentrifuge Accessories
Max Speed14800 rpm
Capacity24 Hematocrit Tubes
DescriptionHematocrit Tube Rotor
Manufacturers Part Number75003473
For Use WithHeraeus Pico and Fresco 17 and 21 Microcentrifuges
Max RCF16800 x g
BrandThermo Scientific