Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hemco

Model # :WBB669464

MPN #: 53015

HEMCO® Ductless Demonstration Hood, 35"W x 24"D x 30-1/2"H

Product Description
Constructed with clear anodized aluminum framework, clear acrylic rear and side panels, chemical resistant fiberglass control shroud isolates integral blower, integral Carbon Filter, assembly, vapor proof fluorescent light fixture and wiring. The HEMCO Ductless Demo Hood effectively removes fumes and odors while providing a clear, unobstructed view of the interior from all sides.

Features:
  • The demonstration hood is designed for classroom & group observation situations
  • Provides student with 360° degrees of viewing
  • A Class 1 ductless hood workstation
  • Dimensions measure 35"W x 24"D x 30.5"H
  • Light and blower switches, Phenolic resin work surface, Carbon Filter, and power cord are provided
  • Completed assembled
  • All electrical is UL listed
  • Power requirements 115V / 60Hz /1Ph
NOTE: Replacement Carbon Filters - Pack of 2 (Part# 52005) for this fume hood are available by special order.

PRICE
$4,549.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth24 in
Height30-1/2 in

Product Details

TypeDuctless Fume Hoods
Voltage115 V
MaterialAluminum, Fiberglass & Acrylic Shield
DescriptionDuctless Demonstration Hood
ColorSilver
Hertz60 Hz
Manufacturers Part Number53015
BrandHemco

Compliance & Certifications

CertificationsUL Listed