HEMCO® CE AireStream Fume Hood with Explosion Proof Light, 72"W x 24"D x 45"H
Write a Review
|
Questions & Answers (0)
Product Description
UniFlow CE AireStream Fume Hood with Explosion Proof Light. The unitized superstructure features a molded seamless fume chamber with all corners coved. Manufactured of flame retardant chemical resistant composite resin using a minimum of metallic parts. Viewing sash is constructed of 3/16" clear tempered safety glass with frame and track fabricated of chemical resistant PVC. Equipped with Varaflow baffle system to efficiently direct air through the fume chamber. Baffle is easily removed for cleaning. Equipped with explosion proof incandescent light fixture. Class I, Div II Group A, B, C & D. Class II Div II Group F, & G, 115V/60Hz, U.L. listed fixture is installed but not wired. Must be field wired to comply with codes. Optional explosion proof switches, receptacles, and exhaust blowers are available and sold separately. All electrical services are U.L. & C.S.A listed. Hood is shipped completely assembled. This hood system requires a remotely located explosion proof exhaust blower.
PRICE
$14,849.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 45 in |
| Outlet Diameter | 10 in |
Product Details
| Lights | Explosion Proof Light |
| Type | Ducted Fume Hoods |
| Color | White |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Includes | Explosion Proof Light |
| Material | Composite Fiberglass |
| Description | CE AireStream Hood with Explosion Proof Light |
| Manufacturers Part Number | 17243 |
| Brand | Hemco |
Compliance & Certifications
| Certifications | UL Listed |