Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hemco

Model # :WBB2247066

MPN #: 45421

HEMCO® SE AireStream Fume Hood with Vapor Proof Light & Switch, 48"W x 30"D x 59"H

Product Description
High efficiency, full duty fume hood in 48", 60", 72" and 96" widths. UniFlow SE AireStream fume hoods are designed for energy savings & maximum user protection. The aerodynamic face opening with airfoil provides uniform air flow through the fume chamber. A constant volume low flow hood with Vector baffle system directs the air through the fume chamber to the bell shaped exhaust collar with minimal turbulence.

Features:
  • Air By-pass low flow, constant air volume hood
  • Dual wall unitized construction, all non-metallic corrosion and fire resistant composite fiberglass construction
  • Vector AireStream baffle system and transition bell exhaust connection
  • Molded one-piece fume chamber with white glass-smooth surface with all coved corners
  • Vertical sash to be counter balanced 3/16" tempered safety glass with chemical resistant non-metallic PVC framing track and aerodynamic sash lift
  • A sash stop is installed at the 1/2 open position
  • Vapor proof LED light fixture and control switch are wired to a single point junction box
  • 115V/60Hz, AC
  • All electrical components are U.L. listed
  • Fume hood is U.L.1805 classified
Optional electrical services are available. Please contact Global's Customer Service for additional information - 888.978.7759.

PRICE
$14,269.00

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height59 in

Product Details

LightsVapor Proof Light
TypeDucted Fume Hoods
ColorWhite
Hertz60 Hz
Voltage115 V
MaterialChemical Resistant Composite Fiberglass
DescriptionSE AireStream Fume Hood with Vapor Proof Light & Switch
Manufacturers Part Number45421
BrandHemco

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL 1805; ASHRAE-110, 1995; NFPA-45,2000; SEFA 1-2010