Seattle's Best Coffee® Level 4 Henry Blend Ground Coffee, Regular, 2 oz., 18/Box
Write a Review
|
Questions & Answers (0)
Product Description
From an innovative five level system that tells you which blend suits your particular taste profile, this level four instant delivers a balanced, smooth, full-favored cup of coffee. Full flavor is heavy with nutty nuances and a pleasant finish. Instant coffee comes in 2 oz. portion packs for a single cup of coffee. Simply add hot water.
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Level-4 |
| Package Quantity | 18 |
| Description | Premeasured Coffee Packs |
| Manufacturers Part Number | SEA11008560 |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Seattle's Best Coffee |