Tornado® HEPA Cartridge Filter For Strike Upright & Zephyr Backpack Vacuum
Write a Review
|
Questions & Answers (0)
Product Description
HEPA Filter fits Tornado® Strike Upright & Zephyr Backpack Vacuum. Color- Gray/White.
PRICE
$30.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 2-3/4 in |
| Height | 1-1/2 in |
| Weight | 0 lbs |
Product Details
| Type | HEPA Filter |
| Color | Multi-colored |
| For Use With | Tornado Strike Upright & Zephyr Backpack Vacuum |
| Style | Cartridge |
| Material | HEPA |
| Package Quantity | 1 |
| Description | HEPA Filter |
| Manufacturers Part Number | K28893420 |
| Brand | Tornado |