Hoover® HEPA "Snorkel" Filter For C2401, C2401-010 Backpack Vacuums, 1/Pack
|
Questions & Answers (0)
Product Description
HEPA "Snorkel" Filter Fits the C2401 and C2401-010 Backpack Unit
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
CLEARANCE PRICE
$55.99was $129.95
Save $73.96 (57%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 6-1/2 in |
| Height | 6-3/4 in |
| Weight | 0.2 lbs |
Product Details
| Type | Cartridge |
| Color | White |
| For Use With | Hoover |
| Filtration | HEPA mic |
| Material | Paper |
| Package Quantity | 1 |
| Description | Vacuum Filter |
| Manufacturers Part Number | 2KE2110000 |
| Brand | Hoover |