Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shop-Vac

Model # :WBB3139863

MPN #: 9035033

Shop-Vac® Ultra Web® Cartridge Filter - Pkg Qty 4

Product Description
Shop-Vac® Reusable paper filter cartridge for wet and dry applications.

Features:
  • Material : Paper
  • Filters dust and allergens and stops them from recirculating
  • Shop-Vac® Ultra Web® cartridge filter cleans up like new, just tap to clean.
  • It is up to 5 times more efficient than the standard cartridge filter.
  • Made of nanofiber filtration paper by Donaldson
  • It fit's Shop-Vac® brand wet/dry vacuums 5 gallon and above (except 5 gallon portable model H87S, 5 gallon Hang-up®, 5 gallon Wall Mount and 6 gallon long life model P12S Vacuums)
  • For use with 5.87380692580106E+63


PRICE
$131.80  Sold in packages of 4 / $32.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth1 in
Height6-1/2 in
Weight1 lbs
Size8" x 1" x 6-1/2"
Diameter8 in

Product Details

TypeUltra Pro Cartridge Filter
For Use WithShop-Vac® Wet/Dry 5 gallon & above Vacuums
StyleStandard Cartridge
FiltrationStandard mic
Made in the USAYes
MaterialPaper
Package Quantity2
Manufacturers Part Number9035033
Part TypeReplacement Filter
BrandShop-Vac