Delfin HEPA Filter, U15 Absolute
Write a Review
|
Questions & Answers (0)
Product Description
Filter, D 250mm (9.5"), H 85mm (3.3"), Cartridge, U15 Absolute
PRICE
$859.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.5 in |
| Width | 9.5 in |
| Height | 3.33 in |
| Weight | 3 lbs |
Product Details
| Type | HEPA Filter |
| Filtration | U15 Absolute HEPA mic |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Vacuum Filters |
| Manufacturers Part Number | FI.0339.0000 |
| For Use With | Delfin Industrial |
| Brand | Delfin Industrial |