World Dryer HEPA Filter System Replacement Kit
World Dryer VMAX HEPA Replacement Filter
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1-9/16 in |
| Depth | 2-7/16 in |
| Height | 6-5/16 in |
| Weight | 0.2 lbs |
Product Details
| Type | Filter |
| Package Quantity | 1 |
| Description | VMAX HEPA Replacement Filter |
| Color | White |
| Manufacturers Part Number | 93-10385 |
| Brand | World Dryer |
Related Products
Compact and energy-efficient, World Dryer's SMARTdri Plus offers it all in one simple design. This hygienic high-speed electric hand dryer uses up to 80 percent less energy than conventional dryers while drying hands in as little as 10 seconds. Its antimicrobial technology and hands-free operation ensure a sanitary drying experience. Its extended-life motor lasts up to 3 times longer and is backed by a 5-year warranty. An adjustable three-speed motor and on/off heating give the owner control over power and sound quality. The K-162P2 features a high-intensity single-port nozzle and a sleek ...
Excel Dryer® HEPA Filter Replacement - 40520 HEPA Filter Replacement sold separate from the HEPA Filtration System and may need to be replace depending on the environment and usage of the hand dryer. It is recommended that the Pre-Filter be inspected and clean at a rate of four times per year and more if needed . Proper Pre-Filter maintenance will prolog life of HEPA Filter.
The new Dyson Airblade™ V hand dryer incorporates a reprogrammed 1000W digital motor and precision air apertures to make it 30% quieter than its predecessor when measuring loudness. Protruding just four inches from the wall, it complies with ADA guidelines without additional recessing costs. The Dyson Airblade™ V hand dryer uses touch-free operation and HEPA filtered air to dry hands hygienically in 12 seconds. Because of its reprogrammed motor, the new Dyson Airblade™ V dryer produces just 2.4g of CO2 per dry and costs $31 to operate per year. Warranty: 5 year parts, 5 ...
The Dyson Airblade™ 9kJ hand dryer uses 9.1 kilojoules of energy per dry, meaning it costs just $19 a year* to run in Eco mode. With a fleece-lined glass fiber HEPA filter, it captures 99.97% of particles, including bacteria and viruses from the washroom air. Our quietest Dyson Airblade™ hand dryer features silencers made from open-cell foam and perforated discs, reducing noise as airflow passes through the motor. The Dyson digital motor spins up to 75,000 times a minute, powering two 0.018in curved apertures. Together they create 388 mph sheets of air that follow the contours ...
Excel Dryer's XLERATOReco® Hand Dryer offers New 50% longer life, an industry leading 7-year warranty, and zero added cost! XLERATOReco uses "no heat" technology to dry hands in just 10 seconds using only 500 watts and will allow for more than one unit to be installed on a dedicated circuit. XLERATOReco features HEPA filtration system, adjustable speed and sound, as well as an externally visible service LED. By switching from paper towels to hand dryers you can save up to 95% and eliminate the worry of dirty paper towels covering the restroom. BuildingGreen® Approved, EPD, HPD, and Made ...