DeWalt® DC5151H Replacement Vac Filter
Write a Review
|
Questions & Answers (0)
Product Description
Dewalt - DC5151H
Gore HEPA replacement filter for DeWALT model No. DC515K vac. HEPA filter traps 99.97% of dust as small as 0.3 micron. Wet/dry filter eliminates change overs. Washable filter - tap or water rinse to clean. No. DC5151H: Type: DeWalt HEPA, Filter Efficiency: 99.97% at 0.3 micron, For Use With: DC515K
Gore HEPA replacement filter for DeWALT model No. DC515K vac. HEPA filter traps 99.97% of dust as small as 0.3 micron. Wet/dry filter eliminates change overs. Washable filter - tap or water rinse to clean. No. DC5151H: Type: DeWalt HEPA, Filter Efficiency: 99.97% at 0.3 micron, For Use With: DC515K
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cartridge |
| Material | Cloth |
| Description | HEPA Replacement Filter |
| Manufacturers Part Number | DC5151H |
| Battery Compatibility | DC515 |
| For Use With | DeWalt |
| Brand | DeWalt |