Dustless Slurry Vacuum Filter
Write a Review
|
Questions & Answers (0)
Product Description
Replacement filter for the Dustless Slurry Vac System and Topper.
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Type | Sleeve |
| Material | Foam |
| Package Quantity | 1 |
| Description | Dustless Slurry Filter |
| Color | Black |
| Manufacturers Part Number | H0953 |
| For Use With | Dustless Slurry |
| Brand | Dustless Technologies |