Flash Furniture® Hercules Artemis 3 Piece Cognac LeatherSoft Sofa and 2 Chair Set, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Upmarket style pairs flawlessly with modern functionality that guests and clients will appreciate in this 3 piece commercial waiting room set. Comprised of 2 chairs and a modular sofa covered in beautiful soft, but durable LeatherSoft upholstery and featuring plush back and seat cushions, this updated lobby seating is a smart investment for your business. Integrated charging stations on both chairs and each end of the sofa, featuring dual AC outlets, 1 USB, and 1 USB-C charging port, allows visitors to charge their mobile devices while waiting for their appointment. Zippered storage beneath the seats holds the 6.5 foot power cords that plug into the nearest wall outlets. When used as a grouping, this set requires 4 outlets to ensure all charging ports are functional. The hardwood frames and solid wood legs, with adjustable floor glides, accommodate up to 500 lbs. static weight per seat making this lounge chair set a perfect addition in any guest seating area. Assembly of the legs takes less than 10 minutes, with the included tools, so your office furniture will be ready for use almost instantly. A dry cloth will maintain the look of this updated seating for years to come. Add additional standalone and modular items from the collection for a cohesive look throughout your space.
PRICE
$3,265.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 31-1/4 in |
| Height | 32-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 220.8 lbs |
| Seat Width | '23-1/4 in |
| Seat Depth | 21-1/4 in |
| Seat Height | 18 in |
| Base | 5+ Legged |
| Back Width | 23-1/4 in |
| Back Height | 14-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Brown |
| Material | AshWood/Foam/Leather/FauxLeather/Plywood/Polyurethane/PVC |
| Arm Type | Fixed |
| Manufacturers Part Number | ZB-8921-SET3-COGNAC-GG |
| Shape | Rectangle |
| Brand | Flash Furniture |
| Type | Reception Set |
| Series | Hercules Artemis |
| Casters | No |
| Seat Color Family | Brown |
| Frame Material | Wood |
| Back Type | Mid Back |
| Seat Material | Leather/Faux Leather |
Warranty
| Warranty | 1 yr |