Flash Furniture HERCULES Imagination Series 3 Piece LeatherSoft Waiting Room Lounge Set, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. Welcome your clients, customers and guests with this lovely gray LeatherSoft upholstered lounge set. LeatherSoft is leather and polyurethane for softness and durability. The striking stainless steel legs and frame lend an air of sophistication to this modular set to make it stand out. Featuring a taut back and biscuit tufted seat this reception seating group will add elegance to any decor. Thickly padded cushions with CAL 117 fire retardant foam, and a low back design will keep visitors relaxed and comfortable while they wait. Perfect for waiting room use, these chairs provide optimum support for long hours of sitting. This lounge seating set will seat up to 3 people and spills clean up easily with a solvent based cleaner, no water needed. This collection offers modular pieces that will allow you to reconfigure the space to accommodate your guests as your business grows. Purchase this complete set and add on any additional pieces now or later to make your waiting room, hotel lobby or hospitality area the best it can be. 5 Year Limited Warranty For Non Moving Metal Parts. 2 Year Warranty on Parts.
PRICE
$1,249.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Depth | 28-3/4 in |
| Height | 27-1/4 in |
| Weight | 128 lbs |
| Seat Width | 84 in |
| Seat Depth | 22 in |
| Max Seat Height | 17-1/4 in |
| Base | 4 Leg |
| Back Width | 84 in |
| Back Height | 10-1/2 in |
Product Details
| Assembly Required | No |
| Type | Sectional |
| Frame Color Family | Silver |
| Casters | No |
| Number of Seats | 3 |
| Seat Color Family | Gray |
| Description | Waiting Room Lounge Set |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | ZB-IMAG-MIDCH-3-GY-GG |
| Back Type | Low Back |
| Seat Material | Synthetic Leather |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years Limited Warranty For Non Moving Metal Parts. 2 Years Warranty on Parts |