Flash Furniture® Agent 3 Piece LeatherSoft Reception Set, Black
Write a Review
|
Questions & Answers (0)
Product Description
Give your reception area an upgrade while providing clients and visitors a place to relax and recharge their devices with this 3 piece reception seating set with charging stations. The modern appeal of this LeatherSoft upholstered trio will make a lasting visual impression while the cushioned backs and seats along with flared arms create a workday oasis. This set features two AC outlets and USB ports as well as a USB-C port on the right side of the chair and loveseat and charging stations on both sides of the three-seater sofa to accommodate most charging cords. Boasting hardwood frame construction and raised block feet, this long-lasting set holds up to 300 lbs. static weight per seat. Installation is quick and easy with the step-by-step instructions and included tools. Simply remove the power cords, wooden feet, and hardware from the zippered compartments beneath each piece then attach the feet and insert the plugs into the outlets. Keep your new waiting room seating looking showroom new with a damp cloth and water-based cleaner.
PRICE
$2,979.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 70-1/4 in |
| Depth | 30 in |
| Height | 33-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 182 lbs |
| Seat Width | 60 in |
| Seat Depth | 20-3/4 in |
| Seat Height | 18-1/2 in |
| Base | 4 Legged |
| Back Width | 68 in |
| Back Height | 16 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Material | Foam/Leather/FauxLeather |
| Arm Type | Fixed |
| Manufacturers Part Number | BT-827U-SET-BLK-GG |
| Shape | Rectangle |
| Brand | Flash Furniture |
| Type | Reception Set |
| Series | Agent |
| Casters | No |
| Seat Color Family | Black |
| Frame Material | Wood |
| Back Type | Mid Back |
| Seat Material | Leather/Faux Leather |
Warranty
| Warranty | 1 yr |