Flash Furniture® Hercules Stack Bar Stool with Air-Vent Back, 400 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Grab the attention of visitors when they step into your business or venue and see this smart looking stackable bar stool. This modern beauty features a fully perforated contoured backrest to provide airflow as well as a contoured seat with a waterfall edge to relieve leg pressure for a comfortable seating experience. The steel sled base frame holds up to 400 lbs. static weight, features an integrated footrest, and includes floor protector glides to prevent damage to hard flooring surfaces. Designed for versatility this chair is designed for reception areas, school functions, break rooms, cafeterias and event spaces. Arriving fully assembled for your convenience, this stool wipes clean easily with a damp cloth and has a recommended stack quantity of up to 3 stools high for storage or flooring maintenance. Mix and match with our matching counter stools and guest chairs to give any venue added visual depth and dimension.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 23-1/4 in |
| Height | 44-1/4 in |
| Weight Capacity | 400 lbs |
| Seat Width | 16-1/4 in |
| Seat Depth | 17 in |
| Seat Height | 30-1/4 in |
| Base | Sled |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Stackable | Yes |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | RUT-498A-BS-BK-GG |
| Brand | Flash Furniture |
| Type | Office Bar Stool |
| Color | Black |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Style | Perforated Back |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | 1 |