Model # :WBB3774696
MPN #: PB 6GRESFPLZ
Frog Furnishings Plaza 6' Recycled Plastic Bench, Green Bench/Silver Frame
Write a Review
|
Questions & Answers (0)
Product Description
Made with eight 2" x 4" Resinwood slats and an extremely durable, steel silver powder-coated frame. This style bench is ideal for anyone looking to impress the next passerby. Contoured boards are included for comfort and the frame is made with holes for surface mounting. Stainless steel hardware is standard. Mounting hardware is provided.
PRICE
$2,199.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 195 |
| Seat Length | 72 in |
| Seat Width | 13-3/4 in |
| Seat Height | 18-3/8 in |
Product Details
| Mounting Style | Surface |