HERSHEY'S KISSES Dark Chocolate Candy, 32.1 oz
Write a Review
|
Questions & Answers (0)
Product Description
Delight yourself with the indulgent taste of KISSES SPECIAL DARK Mildly Sweet Chocolates. The beautiful purple foil wrapping makes these KISSES Chocolates a wonderful choice for wedding decor and favors.
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32.1 oz |
Product Details
| Type | Candy |
| Kosher | No |
| Flavor | Chocolate |
| Package Type | Bag |
| Description | Hershey's Kisses Dark Chocolate Candy |
| Features | Party Pack |
| Manufacturers Part Number | 246-00419 |
| Gluten Free | No |
| Brand | Hershey's |
Compliance & Certifications
| Certifications | Contains Nuts |