TWIZZLERS Strawberry Twists, 32 oz, 2 Count
Write a Review
|
Questions & Answers (0)
Product Description
Treat the ones you love to The Twist You Can t Resist with TWIZZLERS Strawberry Flavored Twists, a fun snack that will satisfy the whole family's sweet tooth. They travel easily and are bursting with a classic strawberry flavor everyone will enjoy.
PRICE
$31.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 Count |
Product Details
| Type | Candy |
| Flavor | Strawberry |
| Package Type | Bag |
| Description | Twizzlers Strawberry Twists |
| Manufacturers Part Number | 246-00041 |
| Gluten Free | No |
| Brand | Twizzlers |