HERSHEY'S NUGGETS Chocolate Candy Assortment, 31.5 oz
Write a Review
|
Questions & Answers (0)
Product Description
For a satisfying treat, sink your sweet tooth into HERSHEY'S NUGGETS Chocolates Assortment. From this one bag you can choose from HERSHEY'S SPECIAL DARK Mildly Sweet Chocolate with Almonds, HERSHEY'S Extra Creamy Milk Chocolate with Toffee and Almonds, HERSHEY'S Milk Chocolate, and HERSHEY'S Milk Chocolate with Almonds. Sharing is optional.
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 31.5 oz |
Product Details
| Type | Candy |
| Kosher | No |
| Flavor | Chocolate |
| Package Type | Bag |
| Description | Hershey's Nuggets Chocolate Candy Assortment |
| Features | Party Pack |
| Manufacturers Part Number | 246-00411 |
| Gluten Free | No |
| Brand | Hershey's |
Compliance & Certifications
| Certifications | Contains Nuts |