HERSHEY'S Cookies 'n' Creme Candy Bar, 1.55 oz, 36 Count
Write a Review
|
Questions & Answers (0)
Product Description
HERSHEY'S Cookies 'n' Creme Candy Bars are a unique twist on a classic flavor combination. Enjoy crunchy chocolate cookies and smooth white creme in each delicious bite. Perfect for lovers of white chocolate, HERSHEY'S Cookies 'n' Creme Candy Bars make a welcome addition to birthday parties, holiday celebrations, and family gatherings.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 36 Count |
Product Details
| Type | Candy |
| Kosher | Yes |
| Flavor | Cookies N Crème |
| Package Type | Box |
| Description | Hershey's Cookies 'N' Creme Candy Bar |
| Manufacturers Part Number | 209-00965 |
| Gluten Free | No |
| Brand | Hershey's |
Compliance & Certifications
| Certifications | Contains Nuts; Kosher Certified |