Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3774522

Global Industrial™ Portable Welding Fume Extractor with 10'L x 8"D Steel Arm, Nano Cartridge Filter

Product Description
✓ 10' x 8" extraction arm is adjustable by height, position, & angle
✓ 3-stage filtration system with an optional 4th-stage HEPA filter
✓ Delivers up to 1,100 CFM of airflow

Protect worker health and ensure regulatory compliance with the Global Industrial™ Portable Welding Fume Extractor. Designed for use in fabrication shops, manufacturing facilities, vocational training schools, and other metalworking environments, it helps maintain cleaner air by venting hazardous fumes, smoke, gases, and ultrafine particles away from the work area. Powered by a 1.5 HP motor, this high-capacity extractor delivers up to 1,100 CFM of airflow and features a 3-stage filtration system with an optional 4th-stage HEPA filter for enhanced particle removal. Its flexible 10' x 8" fume arm with 350° rotation provides extended reach and allows users to remove fumes across multiple welding stations, while the mobile caster base makes it easy to reposition the system as needed.

  • OSHA & EU-OSHA Compliance
  • Steel construction with a durable powder coat finish
  • Smooth-rolling casters for easy mobility
  • PRICE
    $6,499.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length41 in
    Width31 in
    Height97-5/8 in
    Weight518 lbs
    Arm Length10 ft
    Arm Diameter8 in

    Product Details

    Filter TypeCartridge Filter
    Wattage1119 W
    FiltrationHEPA
    MaterialSteel
    Phase1
    Manufacturers Part NumberB3774522
    HEPAYes
    Motor Horsepower1.5 HP
    BrandGlobal Industrial
    TypeFume Extraction System
    CFM1100 CFM
    ColorBlue
    Sound Rating71 dBA
    Cleaning SystemYes W/Venturi and Manual Pulse Cleaning
    Style10'L x 8"D Articulated Steel Arm
    Voltage120 V
    Package Quantity1
    DescriptionPortable Fume Extractor

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsCSA, UL