- Used to remove damaged, rounded, rusted, painted and stripped nuts and bolts where standard nutsetters are no longer effective
- Optimized internal design effectively grabs rounded nut and bolt heads
- Allows for tightening and removing of damaged nuts and bolts
Vega Impact 7/16" Bolt Extractor x 2-9/16", 1/4" Hex, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.70
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-9/16 |
| Size | 7/16 in |
Product Details
| Type | Bolt Extractor |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Impact Bolt Extractor |
| Shank Type | Hex |
| Manufacturers Part Number | 165BE716 |
| Tip Type | Bolt Extractor |
| Brand | Vega |