Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2279467

MPN #: JRN07050

Hex Head Cap Screw - M7 x 1.0 x 50mm - Steel - Zinc Clear - Class 8.8 - DIN 931 - Pkg of 100

Product Description
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.

PRICE
$125.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
125.95
Buy 5 units - 9 units
119.95Save $6.00 (5%)
Buy 10+ units
109.95Save $16.00 (13%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 mm
SizeM7 x 1.0
HeadHex
ThreadCoarse in
Unit of MeasurementMetric

Product Details

Country of OriginImport
FinishZinc Clear
MaterialSteel
DescriptionHex Head Cap Screw
Package Quantity100
Manufacturers Part NumberJRN07050
Full or Partial ThreadPartial
GradeClass 8.8
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 931