Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919663

MPN #: H3159X4

Buyers Hex Head Plug, H3159x4, 1/4" Male Pipe Thread - Min Qty 125

Product Description
  • Typical Application: Grease,instrumental and most hydraulic systems
  • Pressure: Up to 3000 PSI depending on pipe size.
  • Sealing Method: 1-piece tapered pipe,dryseal (NPTF)
  • Vibration Rating: Fair resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes.
  • Conformance: Meets SAE specifications


  • PRICE
    $0.96

    Min. purchase quantity is 125
    125
    125
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part NumberH3159X4
    Male Pipe Thread 11/4"
    BrandBuyers Products